Beli spring scale di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Yamato Spring Dial Scaleatribut:
- Test: Nationally Certified Product (compliant product with old inspection rule)
- Insize Manual Height GaugeDeskripsi:Vernier height gauges have a rule-style graduated beam that extends from a solid base along which a carriage with a scriber or contact point on the end travels. These gauges are built with a main scale and Vernier scale that provides greater resolution of the measured value. These gauges are commonly used for height and depth measurements and for scribing lines in layout applications.atribut:
- Accuracy (inch): ±0.0012
- Resolution (inch): 0.001
- Base Material: Steel
- Construction: Stainless Steel
- Dimension Type: Inch/Metric
- Fine Adjustment Position: Above the Vernier Slider
- Functions: Adjustable Main Scale to Set Zero, Fine Adjustment, For Light Duty, Compatible with Test Indicator Attachment
- Includes: Carbide Tipped Scriber, Case
- Operation Type: Mechanical
- Travel Type: Manual
- GRAM Axle Pad PR Seriesatribut:
- Load Cells: H8C Rebel C3
- Structure: Duraluminium
- Nagata Dial Spring ScaleDeskripsi:Dial Table Scale: - Resin body,acid and rusted-resistance.- Alum. round pan.
- monotaro Digital Height GaugeDeskripsi:Height gauge easy to see with digital display For component measurementatribut:
- Accessories: Scriber x 1 (body material: stainless steel / tip material: cemented carbide)
- Type: Digital
- Overall Length (mm): 476
- Battery Used: Coin battery CR2032 x 1
- Display Format: Digital
-
Instruction Manual:
- Instrument Difference (mm): +/- 0.04
- Mass (kg): approx. 2.5
- Maximum measurement length (mm): 300
- Minimum display amount (mm): 0.01
- Product Type: Body
- KANOMAX Anemometeratribut:
- Resolution (m/s): 0 to 9.99
- Measurement Range Wind Speed (m/s): 0.01 to 20.0
- Shinwa Rules Hand Scale Only Scale BoardDeskripsi:Tolerance- (Weighing less than 1/2) ± 200g. (More than weighing 1/2) ± 400gatribut:
- Standard: For non-transaction proof
- Type: Spring instruction
- Display Type: analog
- AS ONE Timbangan Gantung Pegasatribut:
- Material: Body/aluminum, Spring/iron
- Mitutoyo Digital Height GaugeDeskripsi:The Mitutoyo ABSOLUTE digital height gage features a large slider feed wheel for easy, smooth measurements. The built-in ABSOLUTE linear encoder eliminates the need for setting the reference point at every power on, making accurate measurements quick and easy. The hand-operated slider with fine adjustment carriage makes movements smooth and measurements precise. Includes a carbide-tipped long scriber which is highly durable and creates accurate marks on your workpiece.
- Nagata Dial Analog Platform ScaleDeskripsi:Timbangan analog Nagata dengan layar jarum mekanik yang besar di bagian atas untuk pembacaan yang mudah menimbang benda-benda yang besar dimensi dan beratnyaatribut:
- Option: Impact ABS plastic dial head
- Mitsuboshi Super Torque Timing Belt S14M 600 TypeDeskripsi:It is a round-toothed belt with a high transmission capacity. Greatly expanded the application content fields of conventional timing belt, you can take advantage of widely on the application of the chain and gear. Since the high transmission is obtained, it can use a wide range. Long life. Low noise. The new model costs down.
- Mitutoyo Height Gauge Adapteratribut:
- Product Type: Parts products
- Mitutoyo Part Number: 12AAA222
- Yamato Mechanical Dial ScaleDeskripsi:-Convenient friction pointer for quantitative determination of counter scale plastic cover.-Can be installed in Yamato brand's counter scale (YSD-08 to 12).atribut:
- Outer Diameter: 211mm
- CAS Crane ScaleDeskripsi:The CAS IE-1700 Crane Scale is a light weight, portable and easy to use crane scale. Equipped with a wireless remote control function which makes operation more efficient and safe. Use in recycling or any other light industrial applications.
- TECLOCK Push Pull GaugesDeskripsi:It is a multi-purpose dynamometer to use the Y head or L hooks
- SKF Automatic LubricatorsDeskripsi:LAGD 125 is filled with SKF LHMT 68 high-performance mineral chain oil with high anti-wear protection. Our gas driven single point automatic lubricators are available in many configurations, pre-filled with SKF lubricants or empty, suitable for filling with oil. With tool-free activation and time-setting they allow easy, safe and accurate relubrication.atribut:
- Shelf Life (year): 2
Daftar Harga spring scale Terbaru March 2026
| SHINWA Spring Scale | Rp409.900 |
| Yamato Spring Dial Scale | Rp2.099.900 |
| Insize Manual Height Gauge | Rp2.699.900 |
| GRAM Axle Pad PR Series | Rp32.999.900 |
| Nagata Dial Spring Scale | Rp459.900 |
| monotaro Digital Height Gauge | Rp2.799.900 |
| KANOMAX Anemometer | Rp12.999.900 |
| Shinwa Rules Hand Scale Only Scale Board | Rp369.900 |
| AS ONE Timbangan Gantung Pegas | Rp469.900 |
| Mitutoyo Digital Height Gauge | Rp7.899.900 |
Data diperbarui pada 10/03/2026 (Harga belum termasuk PPN)